12" Round Glass Two-Light Close-to-Ceiling

Item #: 0262464

Cat #: P4609-30

UPC: 785247460915

$ 42.75 EA
Company wide:
0 in stock
Documents & Guides
12 Inch Round Glass Two-Light Close-to-Ceiling, 12 Inch x 12 Inch x 5.5 Inch, White Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Overview

12 Inch Round Glass Two-Light Close-to-Ceiling, 12 Inch x 12 Inch x 5.5 Inch, White Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

A modern 12" two-light close to ceiling fixture with a round white glass shade in a white finish. The fixture is ideal in either a bathroom or bedroom setting.

Also known as: 785247460915, P4609-30, PROP460930

Specifications

Base: Medium Screw (E26)
Diameter: 12 in
Volts AC: 120
Color: White
Wattage: 60
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Diameter: 12 in
Color: White
Standards: California Proposition 65