106 Frame, Keystone, 2 Hole, White

Item #: 0262454

Cat #: KS106S2-88

UPC: 662875678984

$ 2.16 EA
Company wide:
16 in stock
Documents & Guides
106 Frame, Keystone, 2 Hole, White

Overview

106 Frame, Keystone, 2 Hole, White

Keystone 106-Type Plastic Duplex Frame Accepts Two Rear-Loading Keystone Modules. It Is Compatible With Many Cable Delivery Systems That Can House Electrical Duplex Outlets.

Also known as: 662875678984, KS106S2-88, ORTKS106S288

Specifications

Color: White
Material: Steel
Standards: California Proposition 65
Number of Ports: 2
Color: White
Standards: California Proposition 65
Material: Steel
Number of Ports: 2