FD Device Box, 1-Gang, Feed-Thru, Type FD, 3/4", Iron/PVC Coated

Item #: 0262428

Cat #: FDC2-G

UPC: 704508377342

$ 271.63 EA
Company wide:
0 in stock
Documents & Guides
FS Device Box, 1-Gang, Feed-Thru, Type FD, 3/4 Inch, Material: Iron/PVC Coated

Overview

FS Device Box, 1-Gang, Feed-Thru, Type FD, 3/4 Inch, Material: Iron/PVC Coated

Protect your electrical wiring with PVC coated 1-gang device boxes—engineered for maximum corrosion resistance and durability in harsh environments. Ideal for industrial, commercial, and outdoor applications, these boxes provide a secure, weather-resistant enclosure for a single switch or outlet. The tough PVC coating shields against chemicals, moisture, and abrasion, ensuring long-lasting, code-compliant performance. Choose PVC coated 1-gang device boxes for superior protection and reliability in demanding conditions.

Also known as: 704508377342, FDC2-G, OCAFDC2G

Specifications

Color: Gray
Gangs: 1
Material: PVC Coated Iron Alloy
Hub Diameter: 3/4 in
Color: Gray
Material: PVC Coated Iron Alloy
Gangs: 1
Hub Diameter: 3/4 in