OCA FSC1G 1/2" STL FS BOXPVC CTD GREY

Item #: 0262417

Cat #: FSC1-G

UPC: 704508379483

$ 224.00 EA
Company wide:
0 in stock
Documents & Guides
OCA FSC1G 1/2" STL FS BOX PVC CTD GREY

Overview

OCA FSC1G 1/2" STL FS BOX PVC CTD GREY

Protect your electrical wiring with PVC coated 1-gang device boxes—engineered for maximum corrosion resistance and durability in harsh environments. Ideal for industrial, commercial, and outdoor applications, these boxes provide a secure, weather-resistant enclosure for a single switch or outlet. The tough PVC coating shields against chemicals, moisture, and abrasion, ensuring long-lasting, code-compliant performance. Choose PVC coated 1-gang device boxes for superior protection and reliability in demanding conditions.

Also known as: 704508379483, FSC1-G, OCAFSC1G

Specifications

Color: Gray
Gangs: 1
Material: PVC Coated Iron Alloy
Hub Diameter: 1/2 in
Number of Hubs: 2
Color: Gray
Material: PVC Coated Iron Alloy
Number of Hubs: 2
Gangs: 1
Hub Diameter: 1/2 in