Flush Trim Kit ** Stainless Steel**

Item #: 0262400

Cat #: FK1432SS

UPC: 78205102766

$ 482.21 EA
Company wide:
0 in stock
Documents & Guides
Flush Trim Kit for 14" x 32" Enclosure.** Stainless Steel**

Overview

Flush Trim Kit for 14" x 32" Enclosure.** Stainless Steel**
Also known as: 78205102766, FK1432SS, CIRFK1432SS

Specifications

Type: Flush Mount Kit
Type: Flush Mount Kit

Customer Reviews

No reviews for this product
(0)