Clear, 3/16" Diameter, 100' Spool

Item #: 0262378

Cat #: FP301-3/16-100'-Cl

UPC: 051135355732

$ 0.91 FT
Company wide:
100 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.093", Tube Length: 100 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.093", Tube Length: 100 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051135355732, FP301-3/16-100'-Cl, MMMFP301316100CLR

Specifications

Color: Clear
Length: 100 ft
Diameter: 3/16 in
Volts AC: 600
Color: Clear
Diameter: 3/16 in
Length: 100 ft
Volts AC: 600