600A, 250V, 600V, Clip Clamp

Item #: 0262365

Cat #: LCC8

UPC: 079458008012

$ 207.26 EA
Company wide:
0 in stock
Documents & Guides
600Amp, 250V, 600V, Amp, 250V, Fuse Holder Accessories Clip Clamp

Overview

600Amp, 250V, 600V, Amp, 250V, Fuse Holder Accessories Clip Clamp

POWR-JAW clamps improve the contact between fuse and clip. The unnecessary heat from poor contact due to the loss of spring force in the clips can cause nuisance fuse opening and premature aging of surrounding components. High temperature phenolic resin knob designed for the most severe environments 7 sizes to provide effective coverage. Simple design makes installation easy.

Also known as: 079458008012, LCC8, LFULCC8

Specifications

Type: Clip
Type: Clip