2 Ocal Guax69 Gray

Item #: 0262315

Cat #: GUAX69-G

UPC: 704508386689

$ 1681.22 EA
Company wide:
0 in stock
Documents & Guides
O-cal Guax69 2" Cast Iron j.box Pvc Ctd Grey

Overview

O-cal Guax69 2" Cast Iron j.box Pvc Ctd Grey
Also known as: 704508386689, GUAX69-G, OCAGUAX69G

Specifications

Material: Ductile Iron, Die Cast PVC Coated Aluminum
Color: Gray
Diameter: 2 in
Material: Ductile Iron, Die Cast PVC Coated Aluminum
Diameter: 2 in
Color: Gray