Landscape Post, Black

Item #: 0262231

Cat #: LLPN25B

UPC: 780321127012

$ 13.35 EA
Company wide:
58 in stock
Documents & Guides
17.5" Post, 1/2" Threaded NPS, Color: Black.

Overview

17.5" Post, 1/2" Threaded NPS, Color: Black.

Engineered Products Company’s (EPCO) Landscape LightPost® is a UL Listed Luminaire Fitting; "suitable for wet locations." It is designed to mount and support line voltage landscape light fixtures but can also be used for low voltage fixtures. EPCO has sold thousands over the past seven years. Colors include Black, White, and Verde green.

Also known as: 780321127012, LLPN25B, EPCLLPN25B

Specifications

Color: Black
Length: 17.500 in
Color: Black
Length: 17.500 in