High Pressure Sodium Ballast, 70W, 480V

Item #: 0262213

Cat #: 71A7941500D

UPC: 781087794159

$ 202.97 EA
Company wide:
0 in stock
Documents & Guides
High Pressure Sodium (HPS) Ballast, 70 Watt, 480 Volt, ANSI Code: S62. Includes: Oil Filled Capacitor, Ignitor and Bracket Kit.

Overview

High Pressure Sodium (HPS) Ballast, 70 Watt, 480 Volt, ANSI Code: S62. Includes: Oil Filled Capacitor, Ignitor and Bracket Kit.
Also known as: 781087794159, 71A7941500D, ADV71A7941500D

Specifications

Type: Pulse Start
Wattage: 70
Volts AC: 480
ANSI Code: S62
Light Technology: HID
Type: Pulse Start
Volts AC: 480
Light Technology: HID
Wattage: 70
ANSI Code: S62