2 Ocal Al T67 Gray

Item #: 0262187

Cat #: T67SA-G

UPC: 704508410575

$ 919.71 EA
Company wide:
0 in stock
Documents & Guides
O-cal T67al 2"t Alum Cond Bdy pvc Ctd Grey Fm7

Overview

O-cal T67al 2"t Alum Cond Bdy pvc Ctd Grey Fm7

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 704508410575, T67SA-G, OCAT67SAG

Specifications

Family / Style: Form 7
Type: Type T
Material: PVC Coated Aluminum
Hub Diameter: 2 in
Family / Style: Form 7
Material: PVC Coated Aluminum
Type: Type T
Hub Diameter: 2 in