2-1/2"conduit Body,iron,'t',f-7

Item #: 0262164

Cat #: T77

UPC: 786210934457

$ 573.08 EA
Company wide:
0 in stock
Documents & Guides
O-cal T77 2 1/2"t Stl Cond bdy Pvc Ctd Grey Fm7

Overview

O-cal T77 2 1/2"t Stl Cond bdy Pvc Ctd Grey Fm7

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 786210934457, T77, THBT77

Specifications

Family / Style: Form 7
Type: Type T
Material: PVC
Hub Diameter: 2 1/2 in
Family / Style: Form 7
Material: PVC
Type: Type T
Hub Diameter: 2 1/2 in