4" Conduit Body,gray Iron,lr,f-7

Item #: 0262159

Cat #: LR107

UPC: 786210934419

$ 1350.16 EA
Company wide:
0 in stock
Documents & Guides
O-cal Lr107 4"lr Stl Cond Bdy pvc Ctd Grey Fm7

Overview

O-cal Lr107 4"lr Stl Cond Bdy pvc Ctd Grey Fm7

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 786210934419, LR107, THBLR107

Specifications

Family / Style: Form 7
Material: Iron
Type: Type LR
Hub Diameter: 4 in
Family / Style: Form 7
Type: Type LR
Material: Iron
Hub Diameter: 4 in