
$ 6.88 EA
Company wide:
156
in stock
Category 6 Keystone Jack, 8-Position, 180 Degree Exit, Icon Compatible, T568A/B Wiring, Lacing Cap Termination, Yellow, Individually Packaged
Overview
Category 6 Keystone Jack, 8-Position, 180 Degree Exit, Icon Compatible, T568A/B Wiring, Lacing Cap Termination, Yellow, Individually Packaged
Category 6 Keystone jack, 8position, 180 degree exit, icon compatible, T568A/B wiring, Green , individually packaged.Keystone, KT2J jacks and modules feature New installer friendly lacing cap termination with free termination tool in every carton. The keystone footprint allows flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process
Also known as: 662875698739, KT2J6-44, ORTKT2J644
Specifications
| Standards: | California Proposition 65 |
| Color: | Yellow |
| Connector Type: | CAT 6 |
| Standards: | California Proposition 65 |
| Connector Type: | CAT 6 |
| Color: | Yellow |