5A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On

Item #: 0262138

Cat #: BAB1005

UPC: 786679152386

$ 256.84 EA
Company wide:
0 in stock
Documents & Guides
5 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.

Overview

5 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Also known as: 786679152386, BAB1005, CUTBAB1005

Specifications

Amps: 5
Volts AC: 120, 240
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Amps: 5
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On