CAT 6 Keystone Jack

Item #: 0262137

Cat #: KT2J6-42

UPC: 662875698715

$ 6.88 EA
Company wide:
0 in stock
Documents & Guides
Category 6 Keystone Jack, 8-Position, 180 Degree Exit, Icon Compatible, T568A/B Wiring, Lacing Cap Termination, Red, Individually Packaged

Overview

Category 6 Keystone Jack, 8-Position, 180 Degree Exit, Icon Compatible, T568A/B Wiring, Lacing Cap Termination, Red, Individually Packaged

Category 6A Keystone jack, 8­position, 180 degree exit, icon compatible, T568A/B wiring, Green , individually packaged.Keystone, KT2J jacks and modules feature New installer friendly lacing cap termination with free termination tool in every carton. The keystone footprint allows flexibility in installation scheduling because its rear insertion into the faceplate allows the technician to complete the termination before and during the construction process

Also known as: 662875698715, KT2J6-42, ORTKT2J642

Specifications

Color: Red
Standards: California Proposition 65
Connector Type: CAT 6
Color: Red
Connector Type: CAT 6
Standards: California Proposition 65