Photoelectric Sensor, Comet Series

Item #: 0262132

Cat #: 13104RS5013

UPC: 782114010624

$ 482.25 EA
Company wide:
0 in stock
Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 4 Inch (100 Mm) Sensing Range, Visible Red Beam, 20-264 Vac, 15-30 Vdc, Cable, Ac Operation: Vmos (bi-directional) Output, Dc Operation: Npn Output, Right-angle Viewing

Overview

Photoelectric Sensor, Comet Series, Perfect Prox Background Rejection, 4 Inch (100 Mm) Sensing Range, Visible Red Beam, 20-264 Vac, 15-30 Vdc, Cable, Ac Operation: Vmos (bi-directional) Output, Dc Operation: Npn Output, Right-angle Viewing
Also known as: 782114010624, 13104RS5013, CUT13104RS5013

Specifications

Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Range: 100 mm, 4 in
Length: 6 ft
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Mounting: Panel
Range: 100 mm, 4 in
Volts DC Range: 15 - 30
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Length: 6 ft
Volts AC Range: 20 - 264