Legrand OR-KSBNC75

Item #: 0262108

Cat #: KSBNC75

UPC: 662875793632

$ 8.03 EA
Company wide:
0 in stock
Documents & Guides
Keystone, BNC, Feed-Thru, 75ohm, Cloud White

Overview

Keystone, BNC, Feed-Thru, 75ohm, Cloud White
Also known as: 662875793632, KSBNC75, ORTKSBNC75

Specifications

Color: Fog White
Standards: California Proposition 65
Color: Fog White
Standards: California Proposition 65