Clarity Category 6A TracJack, T568A/B, 8-Position, 180 Degree, Black

Item #: 0262099

Cat #: TJ6A-00

UPC: 662875855538

$ 21.39 EA
Company wide:
8 in stock
Documents & Guides
Clarity Category 6A TracJack, T568A/B, 8-Position, 180 Degree, Black

Overview

Clarity Category 6A TracJack, T568A/B, 8-Position, 180 Degree, Black

Clarity 6A TracJack, ETL verified to TIA Category 6a component specification. Front­loading and front removable. Universal T568A/B wiring label and tapered wiring towers simplify termination. Tuned to Cat6a Clarity patch cords for optimum performance.

Also known as: 662875855538, TJ6A-00, ORTTJ6A00

Specifications

Color: Black
Family / Style: Clarity
Standards: California Proposition 65
Connector Type: CAT 6A
Color: Black
Standards: California Proposition 65
Family / Style: Clarity
Connector Type: CAT 6A