
Round Blank Cover, 500/700 Series Raceway, Steel, Ivory
Item #: 0262095
Cat #: V5731
UPC: 786776039085
$ 7.67 EA
Company wide:
0
in stock
Documents & Guides
Steel, Blank Cover, 500, 700 Series. Size: 2-3/8" Diameter, 1/4" Width. Includes: 1/2" Trade Size KO in Center. Ivory.
Overview
Steel, Blank Cover, 500, 700 Series. Size: 2-3/8" Diameter, 1/4" Width. Includes: 1/2" Trade Size KO in Center. Ivory.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776039085, V5731, WMDV5731
Specifications
| Diameter: | 2 3/8 in |
| Color: | Ivory |
| Width: | 1/4 in |
| Material: | Steel |
| Diameter: | 2 3/8 in |
| Width: | 1/4 in |
| Color: | Ivory |
| Material: | Steel |