
PVC Coated Conduit Body, Type X, Size: 3/4", Form 7, Iron/PVC Coated
Item #:
0262018
Cat #:
X27-G
UPC:
704508415297
$ 292.88 EA
Company wide:
0
in stock
Documents & Guides
PVC Coated Conduit Body, Type X, Size: 3/4 Inch, Form 7, Iron/PVC Coated
Overview
PVC Coated Conduit Body, Type X, Size: 3/4 Inch, Form 7, Iron/PVC Coated
Also known as: 704508415297, X27-G, OCAX27G
Specifications
Diameter: | 3/4 in |
Color: | Gray |
Material: | PVC Coated Iron |
Diameter: | 3/4 in |
Material: | PVC Coated Iron |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)