End Clamp Kit, Fits Panels 21 - 50 mm Height

Item #: 0262007

Cat #: K10224-138-BK

UPC:

Call for price
Clearance
Price good while supplies last
Company wide:
24 in stock
Documents & Guides
End Clamp Kit, Fits Panels 21 - 50 mm Height, Color: Black

Overview

End Clamp Kit, Fits Panels 21 - 50 mm Height, Color: Black

SunModo End clamp kit in black color, has a length of 46 mm and T-bolt size of 1.77-inches.

Also known as: K10224-138-BK, SNMK10224138BK

Specifications

Color: Black
Color: Black