3 Ocal Sealtight Gray

Item #: 0261997

Cat #: ST3-G

UPC: 704508407889

$ 2350.73 EA
Company wide:
0 in stock
Documents & Guides
Liquidtight Connector, Straight, 3 in, Material: PVC Coated Steel

Overview

Liquidtight Connector, Straight, 3 in, Material: PVC Coated Steel
Also known as: 704508407889, ST3-G, OCAST3G

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel
Color: Gray