
$ 385.87 EA
Company wide:
0
in stock
Documents & Guides
PVC Coated Liquitight Conduit Connector, Straight, Pipe Size 1-1/2 Inch/41 Metric, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Steel Fitting, Dark Gray
Overview
PVC Coated Liquitight Conduit Connector, Straight, Pipe Size 1-1/2 Inch/41 Metric, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Steel Fitting, Dark Gray
Also known as: 704508406295, ST11/2-G, OCAST112G
Specifications
| Diameter: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC Coated Steel |
| Diameter: | 1 1/2 in |
| Material: | PVC Coated Steel |
| Color: | Gray |