4x48x90 Gray Pvc Ctd Lrell Al

Item #: 0261973

Cat #: LRELL4X48SA-G

UPC: 704508005085

$ 3276.42 EA
Company wide:
0 in stock
Documents & Guides
O-cal Lrell4r48al 4" 90x48"r alum Pvc Ctd Ell Grey

Overview

O-cal Lrell4r48al 4" 90x48"r alum Pvc Ctd Ell Grey
Also known as: 704508005085, LRELL4X48SA-G, OCALRELL4X48SAG

Specifications

Color: Dark Gray
Diameter: 4 in
Material: PVC Coated Aluminum
Angle: 90°
Color: Dark Gray
Material: PVC Coated Aluminum
Diameter: 4 in
Angle: 90°