3x48x90 Gray Pvc Ctd Lrell Al

Item #: 0261967

Cat #: LRELL3X48SA-G

UPC: 704508005078

$ 2300.08 EA
Company wide:
0 in stock
Documents & Guides
O-cal Lrell3r48al 3" 90x48"r alum Pvc Ctd Ell Grey

Overview

O-cal Lrell3r48al 3" 90x48"r alum Pvc Ctd Ell Grey
Also known as: 704508005078, LRELL3X48SA-G, OCALRELL3X48SAG

Specifications

Diameter: 3 in
Color: Dark Gray
Material: PVC Coated Aluminum
Angle: 90°
Diameter: 3 in
Material: PVC Coated Aluminum
Color: Dark Gray
Angle: 90°