10W PAR30L LED Lamp, 27K

Item #: 0261946

Cat #: 10P30LNDLED27FL

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
LED Lamp, 10W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 750, CRI: 80, Color Temperature: 2700K, Beam Angle: 35º, Rated Average Life: 25,000 Hrs.

Overview

LED Lamp, 10W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 750, CRI: 80, Color Temperature: 2700K, Beam Angle: 35º, Rated Average Life: 25,000 Hrs.
Also known as: 10P30LNDLED27FL, MXL10P30LNDLED27FL

Specifications

Wattage: 10
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Lumens: 750
Angle: 35°
Wattage: 10
Shape: PAR30L (Sealed Beam Long)
Color Temperature: 2700 (Warm White)
Angle: 35°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 750