HG05 Filter Fan Exhaust Grille

Item #: 0261940

Cat #: HG0900403

UPC: 783510343279

$ 117.13 EA
Company wide:
0 in stock
HG05 Filter Fan Exhaust Grille, Material: UV-Resistant Plastic

Overview

HG05 Filter Fan Exhaust Grille, Material: UV-Resistant Plastic

HG Filter Fan Exhaust Grilles have a unique click-fit design which quickly install into enclosure wall; no tools or fasteners required. Grilles open with the flick of a finger and remains attached after opening for easy access to the filter.

Also known as: 783510343279, HG0900403, HOFHG0900403

Specifications

Material: Plastic
Weight: 0.900 lb
Depth: 1.650 in
Finish: Smooth Matte
Height: 8.190 in
Width: 8.210 in
Color: Graphite Black
Material: Plastic
Depth: 1.650 in
Height: 8.190 in
Color: Graphite Black
Weight: 0.900 lb
Finish: Smooth Matte
Width: 8.210 in