4"x90 Gray Pvc Ctd Elbow Al

Item #: 0261875

Cat #: ELL4SA-G

UPC: 704508370800

$ 848.67 EA
Company wide:
0 in stock
Documents & Guides
O-cal Ell490al 4" 90 Alum Pvc ctd Ell Grey

Overview

O-cal Ell490al 4" 90 Alum Pvc ctd Ell Grey
Also known as: 704508370800, ELL4SA-G, OCAELL4SAG

Specifications

Color: Gray
Diameter: 4 in
Material: PVC Coated Aluminum
Angle: 90°
Color: Gray
Material: PVC Coated Aluminum
Diameter: 4 in
Angle: 90°