3"x90 Gray Pvc Ctd Elbow Al

Item #: 0261873

Cat #: ELL3SA-G

UPC: 704508370657

$ 594.36 EA
Company wide:
0 in stock
Documents & Guides
O-cal Ell390al 3" 90 Alum Pvc ctd Ell Grey

Overview

O-cal Ell390al 3" 90 Alum Pvc ctd Ell Grey
Also known as: 704508370657, ELL3SA-G, OCAELL3SAG

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Aluminum
Angle: 90°
Diameter: 3 in
Material: PVC Coated Aluminum
Color: Gray
Angle: 90°