9W A19 LED Lamp, 27K

Item #: 0261856

Cat #: L9A19N1027K4

UPC: 762148069324

$ 9.73 EA
Company wide:
0 in stock
Documents & Guides
TCP L9A19N1027K4 LED-4 PACK

Overview

TCP L9A19N1027K4 LED-4 PACK
Also known as: 762148069324, L9A19N1027K4, TCPL9A19N1027K4

Specifications

Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 9
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)