Manageed ePDU

Item #: 0261850

Cat #: EMA107-10

UPC: 743172069184

$ 2005.19 EA
Company wide:
0 in stock
EATON EMA107-10 EDPU MA 38U-A IN:L6-30P 24A 1P OUT: 20XC13: 4XC19

Overview

EATON EMA107-10 EDPU MA 38U-A IN:L6-30P 24A 1P OUT: 20XC13: 4XC19
Also known as: 743172069184, EMA107-10, CUTEMA10710

Specifications

Color: Black
Color: Black