PVC Coated 45° GRC Elbow, 3/4"

Item #: 0261841

Cat #: ELL3/445-G

UPC: 704508370466

$ 63.56 EA
Company wide:
0 in stock
Documents & Guides
3/4" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

3/4" Diameter, 45° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.
Also known as: 704508370466, ELL3/445-G, OCAELL3445G

Specifications

Diameter: 3/4 in
Color: Gray
Angle: 45°
Material: PVC Coated Steel
Diameter: 3/4 in
Angle: 45°
Color: Gray
Material: PVC Coated Steel