1/2"x45 Gray Pvc Ctd Elbow Stl

Item #: 0261840

Cat #: ELL1/245-G

UPC: 704508369835

$ 61.24 EA
Company wide:
0 in stock
Documents & Guides
O-cal Ell1245 1/2" 45 Grc Pvc ctd Ell Grey

Overview

O-cal Ell1245 1/2" 45 Grc Pvc ctd Ell Grey
Also known as: 704508369835, ELL1/245-G, OCAELL1245G

Specifications

Diameter: 1/2 in
Color: Gray
Angle: 45°
Material: PVC Coated Steel
Diameter: 1/2 in
Angle: 45°
Color: Gray
Material: PVC Coated Steel