THHN/THWN-2 10-WHI/ORA TRACER 500FT

Item #: 0261831

Cat #: 10THHNCSTRWHIORAX

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2 10-WHI/ORA TRACER 500FT

Overview

THHN/THWN-2 10-WHI/ORA TRACER 500FT
Also known as: 10THHNCSTRWHIORAX

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: White/Orange
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Color: White/Orange
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded