PVC CTD UNY MALE UNION 1/2IN GRAY

Item #: 0261821

Cat #: UNY105-G

UPC: 704508413781

$ 177.86 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Explosion and Dust-Ignition Proof UNY Male Union, Pipe Size 1/2 Inch/16 Metric, 3 Piece, for Hazardous and Non-hazardous Locations, Overall Length 2.39 Inch/60.71 Millimeters, Overall Diameter 1.50 Inch/38.10 Millimeters, Electrogalvanized Steel, Gray

Overview

PVC Coated Explosion and Dust-Ignition Proof UNY Male Union, Pipe Size 1/2 Inch/16 Metric, 3 Piece, for Hazardous and Non-hazardous Locations, Overall Length 2.39 Inch/60.71 Millimeters, Overall Diameter 1.50 Inch/38.10 Millimeters, Electrogalvanized Steel, Gray
Also known as: 704508413781, UNY105-G, OCAUNY105G

Specifications

Diameter: 1/2 in
Color: Gray
Material: PVC Coated Steel
Diameter: 1/2 in
Material: PVC Coated Steel
Color: Gray