Concept Disconnect Enclosure, Type 4, 36x26x8

Item #: 0261818

Cat #: CDSC36268

UPC: 783510780005

$ 1604.77 EA
Company wide:
0 in stock
Concept Disconnect Enclosure, Type 4, Material: Steel, Dimensions: 36" x 26" x 8"

Overview

Concept Disconnect Enclosure, Type 4, Material: Steel, Dimensions: 36" x 26" x 8"

Use Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures: Door interlock bracket welded to door; Three-point door latching system installed on door; Instructions to locate and install disconnect; Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes

Also known as: 783510780005, CDSC36268, HOFCDSC36268

Features & Benefits

  • Seams continuously welded and ground smooth
  • External-formed 90-degree body flange channels away liquids
  • Bonding provision on door; grounding stud on body
  • Holes in body for mounting disconnect operating handle and operating mechanism
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for direct mounting for optional external mounting brackets
  • Removable door with hidden hinges for clean, aesthetic appearance
  • Corner-formed doors
  • Provisions on door for optional high-impact thermoplastic data pocket
  • Seamless foam-in-place gasket

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Depth: 8 in
Color: Gray
Material: Steel
Width: 26 in
Height: 36 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Color: Gray
Width: 26 in
Finish: Powder Coated
Depth: 8 in
Material: Steel
Height: 36 in