
Octagonal Steel Fan/Fixture Support Box
Item #: 0261811
Cat #: 9380-FANB
UPC: 085339975892
$ 16.68 EA
Company wide:
839
in stock
Documents & Guides
Octagonal Steel Fan/Fixture Support Box, Width: 4 in., Depth: 1-3/4 in., Volume: 17 cu. in., Type of Installation: New Work, Weight Capacity: 70 lbs for Fan and 200 for Fixture, Any Span Between 16" and 24"
Overview
Octagonal Steel Fan/Fixture Support Box, Width: 4 in., Depth: 1-3/4 in., Volume: 17 cu. in., Type of Installation: New Work, Weight Capacity: 70 lbs for Fan and 200 for Fixture, Any Span Between 16" and 24"
Machine tapped fixture holes, steel box construction, universal bar hanger, steel clamps factory installed.
Also known as: 085339975892, 9380-FANB, ALL9380FANB, fan spanner box
Specifications
| Mounting: | Bracket |
| Diameter: | 4 in |
| Depth: | 1 3/4 in |
| Cubic Inches: | 17 in³ |
| Mounting: | Bracket |
| Depth: | 1 3/4 in |
| Diameter: | 4 in |
| Cubic Inches: | 17 in³ |