PVC CTD ZINC HUB CONN 2IN DGRAY

Item #: 0261788

Cat #: HUB2-G

UPC: 704508388461

$ 324.51 EA
Company wide:
3 in stock
Documents & Guides
PVC Coated Zinc Hub Connector with Thermoplastic Insulated Throat, Pipe Size 2 Inch/53 Metric, Overall Diameter 3.25 Inch/82.55 Millimeters, Maximum Panel Thickness 0.25 Inch/6.35 Millimeters, Throat Diameter 1.97 Inch/50.04 Millimeters, Nitrile Rubber (Buna-N) Sealing Ring, Dark Gray

Overview

PVC Coated Zinc Hub Connector with Thermoplastic Insulated Throat, Pipe Size 2 Inch/53 Metric, Overall Diameter 3.25 Inch/82.55 Millimeters, Maximum Panel Thickness 0.25 Inch/6.35 Millimeters, Throat Diameter 1.97 Inch/50.04 Millimeters, Nitrile Rubber (Buna-N) Sealing Ring, Dark Gray
Also known as: 704508388461, HUB2-G, OCAHUB2G

Specifications

Color: Gray
Diameter: 2 in
Material: PVC Coated Zinc
Color: Gray
Material: PVC Coated Zinc
Diameter: 2 in