1 Ocal Al Hub Gray

Item #: 0261770

Cat #: HUB1SA-G

UPC: 704508388447

$ 220.60 EA
Company wide:
0 in stock
Documents & Guides
O-cal Hub1al 1" Alum Hub Pvc ctd Grey

Overview

O-cal Hub1al 1" Alum Hub Pvc ctd Grey
Also known as: 704508388447, HUB1SA-G, OCAHUB1SAG

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Aluminum
Diameter: 1 in
Material: PVC Coated Aluminum
Color: Gray