4" Gray Pvc Ctd Coupling Al

Item #: 0261759

Cat #: CPL4SA-G

UPC: 704508362799

$ 299.08 EA
Company wide:
0 in stock
Documents & Guides
O-cal Cpl4al 4" Alum Pvc Ctd grey

Overview

O-cal Cpl4al 4" Alum Pvc Ctd grey
Also known as: 704508362799, CPL4SA-G, OCACPL4SAG

Specifications

Color: Gray
Diameter: 4 in
Material: PVC Coated Aluminum
Color: Gray
Material: PVC Coated Aluminum
Diameter: 4 in