3" Gray Pvc Ctd Coupling Al

Item #: 0261754

Cat #: CPL3SA-G

UPC: 704508362713

$ 199.42 EA
Company wide:
0 in stock
Documents & Guides
O-cal Cpl3al 3" Alum Pvc Ctd grey

Overview

O-cal Cpl3al 3" Alum Pvc Ctd grey
Also known as: 704508362713, CPL3SA-G, OCACPL3SAG

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Aluminum
Diameter: 3 in
Material: PVC Coated Aluminum
Color: Gray