THHN/THWN-2-10-SOL-GRAY/ORANGE

Item #: 0261738

Cat #: 10THHNCSOLGRAORA

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN/THWN-2-10-SOL-GRAY/ORANGE

Overview

THHN/THWN-2-10-SOL-GRAY/ORANGE
Also known as: 10THHNCSOLGRAORA

Specifications

Gauge: 10 AWG
Color: Gray/Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Solid
Color: Gray/Orange
Material: Copper
Conductors: 1