PVC CTD COND CPLG 1IN ALUM GRAY

Item #: 0261736

Cat #: CPL1SA-G

UPC: 704508362386

$ 54.43 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Coupling, 1 Inch/27 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 4.94 Inch/139.70 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Aluminum, Gray

Overview

PVC Coated Conduit Coupling, 1 Inch/27 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 4.94 Inch/139.70 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Aluminum, Gray
Also known as: 704508362386, CPL1SA-G, OCACPL1SAG

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Aluminum
Diameter: 1 in
Material: PVC Coated Aluminum
Color: Gray