
$ 41.91 EA
Company wide:
0
in stock
Documents & Guides
PVC Coated Conduit Coupling, 3/4 Inch/21 Metric Coupling Size, 1.53 Inch/38.91 Millimeters Minimum Length of Metal, 3.75 Inch/95.25 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Aluminum, Gray
Overview
PVC Coated Conduit Coupling, 3/4 Inch/21 Metric Coupling Size, 1.53 Inch/38.91 Millimeters Minimum Length of Metal, 3.75 Inch/95.25 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Aluminum, Gray
Also known as: 704508362591, CPL3/4SA-G, OCACPL34SAG
Specifications
| Diameter: | 3/4 in |
| Color: | Gray |
| Material: | PVC Coated Aluminum |
| Diameter: | 3/4 in |
| Material: | PVC Coated Aluminum |
| Color: | Gray |