3" Gray Pvc Ctd Cond Al

Item #: 0261729

Cat #: COND3SA-G

UPC: 704508321086

$ 112.69 FT
Company wide:
0 in stock
Documents & Guides
O-cal Cond3al 3" Alum Pvc Ctd grey

Overview

O-cal Cond3al 3" Alum Pvc Ctd grey
Also known as: 704508321086, COND3SA-G, OCACOND3SAG

Specifications

Diameter: 3 in
Color: Gray
Length: 10 ft
Material: PVC Coated Aluminum
Diameter: 3 in
Length: 10 ft
Color: Gray
Material: PVC Coated Aluminum