THHN/THWN-2-10-SOL-GRAY/YELLOW

Item #: 0261725

Cat #: 10THHNCSOLGRAYEL

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN/THWN-2-10-SOL-GRAY/YELLOW

Overview

THHN/THWN-2-10-SOL-GRAY/YELLOW
Also known as: 10THHNCSOLGRAYEL

Specifications

Gauge: 10 AWG
Color: Gray/Yellow
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Solid
Color: Gray/Yellow
Material: Copper
Conductors: 1