ETN M22-WRK3-K30 M22 Slector Switch

Item #: 0261705

Cat #: M22-WRK3-K30

UPC: 786685426105

$ 54.64 EA
Company wide:
0 in stock

Overview

CUT M22-WRK3-K30
Also known as: 786685426105, M22-WRK3-K30, CUTM22WRK3K30

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Selector Switch