
$ 37.23 EA
Company wide:
0
in stock
Documents & Guides
PVC Coated Conduit Coupling, 1-1/4 Inch/35 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 5.50 Inch/139.70 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Overview
PVC Coated Conduit Coupling, 1-1/4 Inch/35 Metric Coupling Size, 1.91 Inch/48.41 Millimeters Minimum Length of Metal, 5.50 Inch/139.70 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Also known as: 704508362317, CPL11/4-G, OCACPL114G
Specifications
| Diameter: | 1 1/4 in |
| Color: | Gray |
| Material: | PVC Coated Steel |
| Diameter: | 1 1/4 in |
| Material: | PVC Coated Steel |
| Color: | Gray |