
$ 28.00 EA
Company wide:
25
in stock
Documents & Guides
PVC Coated Conduit Coupling, 1/2 Inch/16 Metric Coupling Size, 1.50 Inch/38.10 Millimeters Minimum Length of Metal, 3.75 Inch/95.25 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Overview
PVC Coated Conduit Coupling, 1/2 Inch/16 Metric Coupling Size, 1.50 Inch/38.10 Millimeters Minimum Length of Metal, 3.75 Inch/95.25 Millimeters Total Minimum Length Including Sleeve, Straight Threads, Pressure Sealing Sleeves, Blue Urethane Coating on Interior and Threads, Galvanized Rigid Steel, Gray
Also known as: 704508362140, CPL1/2-G, OCACPL12G
Specifications
| Diameter: | 1/2 in |
| Color: | Gray |
| Material: | PVC Coated Steel |
| Diameter: | 1/2 in |
| Material: | PVC Coated Steel |
| Color: | Gray |